Apply to be a TradeMaster!
Main product image of 1/4" ODF R22E52 Normally Closed Refrigeration Solenoid Valve
Magnifying glass
Hover image to zoom

1/4" ODF R22E52 Normally Closed Refrigeration Solenoid Valve

SKU:
4264-00
Rating:
(0)
Q&A:
(0)
1/4" ODF R22E52 Normally Closed Refrigeration Solenoid Valve
Magnifying glass
Hover image to zoom
$155.06 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
The Parker Refrigeration Valves consist of solenoid valves for liquid, suction and hot gas defrost application requirements. The valves are compatible with virtually all of today's commercially available CFC, HCFC and HFC refrigerants and blends. The Parker refrigeration valves meet a broad range of system needs including refrigeration, air conditioning and freezing applications. From small fractional tonnage to large systems.

Features
  • Normally closed and normally open valves
  • State of the art operator performance for long life, ease of service and tighter system integrity
  • High pressure ratings to comply with R410A
  • Extended end sweat connections enable brazing installation without disassembly
  • AC & DC coils are interchangeable on all valve body versions
  • Port Size - .150
  • Coil Type - PKC-1
  • Replaces Parker R20E42

Specs

–
Product Type:

Solenoid Valve

Position:

Normally Closed

Connection Type:

ODF

Connection Size:

1/4"

Maximum Rated Pressure:

450 psi

Max Operating Pressure:

700 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy