Apply to be a TradeMaster!
Main product image of 3/8" SAE R26F63 Normally Closed Refrigeration Solenoid Valve
Magnifying glass
Hover image to zoom

3/8" SAE R26F63 Normally Closed Refrigeration Solenoid Valve

SKU:
4268-00
Rating:
(0)
Q&A:
(0)
3/8" SAE R26F63 Normally Closed Refrigeration Solenoid Valve
Magnifying glass
Hover image to zoom
$198.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Connection Type
SAE Connection
Product Highlight: Connection Size
3/8" Connection

Description

–

The Parker Refrigeration Valves consist of solenoid valves for liquid, suction and hot gas defrost application requirements. The valves are compatible with virtually all of today's commercially available CFC, HCFC and HFC refrigerants and blends. The Parker refrigeration valves meet a broad range of system needs including refrigeration, air conditioning and freezing applications. From small fractional tonnage to large systems.


Features

  • Class F coils
  • E series has extended copper connections. Disassembly for installation is unnecessary
  • Synthetic seating material for tight closing
  • Synthetic coated metal gaskets minimize external leaks
  • Maximum working pressure for the non high pressure (-HP) valves is 500 psi (34.5 bar), For the high pressure (-HP) E2-HP thru E10S1-HP valves 1,015 psi (70 bar) and E14-HP thru E43-HP 700 psi (48 bar)

Specs

–
Position:

Normally Closed

Connection Size:

3/8"

Connection Type:

SAE

Maximum Rated Pressure:

300 psi

Max Operating Pressure:

500 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy