Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Air Conditioning Installation Parts
Filter-Driers
Bi-Directional Heat Pump Driers
1/2" ODF BF084S Bi-Flow Liquid Line Filter-Drier
Brand:
Parker Hannifin
SKU:
450045-001
Rating:
(0)
Q&A:
(0)
Hover image to zoom
450045-001 has been discontinued
Discontinued April 25, 2019
This product was discontinued by the manufacturer.
MANUALS (2)
Quick Reference Guide
Brochure
Quick Reference Guide
Brochure
Direct Replacement:
1/2" ODF Sweat BF084S Bi-Flow Liquid Line Filter-Drier (8 Cubic Inches)
Brand:
Parker Hannifin
SKU:
450301-001
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2" Connection
ODF Connection
R-134A, R-507, R-22, R-404A, R-410A, R-407C
Description
–
1/2" ODF BF084S Bi-Flow Liquid Line Filter-Drier
Key Features and Benefits:
100 percent copper sweat or nickel plated flare fittings
Desiccant core provides removal of solid contaminants, acid and moisture
Core is cushioned in fiber gaskets for protection and trouble-free performance
Powder paint coating surpasses 500 hour ASTM salt spray test and resists corrosion
U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B
All bi-flow driers are rated 650 PSI for use with R410A
Specs
–
Product Type:
Filter Drier
Type:
Liquid Line
Connection Size:
1/2"
Connection Type:
ODF
Working Pressure (PSI):
650 PSI
Refrigerant Type:
R-134A
R-507
R-22
R-404A
R-410A
R-407C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video