Apply to be a TradeMaster!
Main product image of 1-1/8" ODF SLD 13-9SV HH Gold Label Suction Line Filter-Drier (13 Cubic Inches)
Magnifying glass
Hover image to zoom

1-1/8" ODF SLD 13-9SV HH Gold Label Suction Line Filter-Drier (13 Cubic Inches)

SKU:
450053-001
Rating:
(0)
Q&A:
(0)
1-1/8" ODF SLD 13-9SV HH Gold Label Suction Line Filter-Drier (13 Cubic Inches)
Magnifying glass
Hover image to zoom
$102.22 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-410A

Description

–
1-1/8" ODF SLD 13-9SV HH Gold Label Suction Line Filter-Drier

Key Features and Benefits:
  • Solid core high acid capacity suction line filter drier
  • Low pressure drop -- exceptionally high flow rates
  • Designed for system clean-up
  • 500 hours salt spray protection
  • Shortest system cut-out lengths allow installation in tight areas
  • Includes access valves to simplify pressure drop measurement
  • Solid copper sweat fittings
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B
  • Compatible with R410A

Specs

–
Product Type:

Filter Drier

Type:

Suction Line

Connection Size:

1-1/8"

Cubic Inches:

13

Connection Type:

ODF

Working Pressure (PSI):

650 PSI

Refrigerant Type:

R-22

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy