Apply to be a TradeMaster!
Main product image of 1/4" SAE Male PF052 Refrigerant Recovery Dryer Filter (5 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" SAE Male PF052 Refrigerant Recovery Dryer Filter (5 Cubic Inches)

SKU:
450098-001
Rating:
(0)
Q&A:
(0)
1/4" SAE Male PF052 Refrigerant Recovery Dryer Filter (5 Cubic Inches)
Magnifying glass
Hover image to zoom
$53.02 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Male Connection

Description

–
1/4" SAE Male PF052 Refrigerant Recovery Dryer Filter

Key Features and Benefits:
  • Female outlet fitting models allow direct mounting to the machine
  • Extended female end fitting provides valve handle clearance
  • Male-to-male fittings allow connection to or between hoses
  • Enlarged depth filtering area
  • UL listed File 1756

Specs

–
Product Type:

Filter Drier

Connection Size:

1/4"

Connection Type:

SAE Male

Cubic Inches:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy