Apply to be a TradeMaster!
Main product image of 1-3/8" ODF VA611-11SRD Suction Line Accumulator
Magnifying glass
Hover image to zoom

1-3/8" ODF VA611-11SRD Suction Line Accumulator

SKU:
470063
Rating:
(0)
Q&A:
(0)
1-3/8" ODF VA611-11SRD Suction Line Accumulator
Magnifying glass
Hover image to zoom
$262.07 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
1-3/8" ODF VA611-11SRD Suction Line Accumulator

Replaces: PA-6125-18-11C

Key Features and Benefits:
  • Solid copper connections
  • "U" tube design for maximum flow of refrigerant and minimum oil entrapment
  • Inlet flow deflector guides refrigerant toward wall for smooth tangential flow and gradual expansion
  • "U" tubed entrance is positioned behind the inlet flow deflector to prevent unwanted liquid refrigerant from entering or damaging compressors
  • Metering orifice matched to system capacity assures optimum liquid refrigerant and oil flow to compressor
  • Protective screen and orifice assembly on "U" tube protects against contaminants affecting metering function
  • Fittings and "U" tube are matched to accumulator holding capacity and total system charge for minimum pressure drop and maximum refrigerant flow

Specs

–
Product Type:

Accumulator

Type:

Suction Accumulator

Connection Size:

1-3/8"

Connection Type:

ODF

Working Pressure (PSI):

680 PSI

Material:

Brass

Diameter (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy