Apply to be a TradeMaster!
Main product image of 3/4" ODF VA-35-6S Suction Line Accumulator
Magnifying glass
Hover image to zoom

3/4" ODF VA-35-6S Suction Line Accumulator

SKU:
470093
Rating:
(0)
Q&A:
(1)
3/4" ODF VA-35-6S Suction Line Accumulator
Magnifying glass
Hover image to zoom
$118.74 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
3/4" ODF VA-35-6S Suction Line Accumulator

Replaces: PA-3060-15-6

Key Features and Benefits:
  • Solid copper connections
  • "U" tube design for maximum flow of refrigerant and minimum oil entrapment
  • Inlet flow deflector guides refrigerant toward wall for smooth tangential flow and gradual expansion
  • "U" tubed entrance is positioned behind the inlet flow deflector to prevent unwanted liquid refrigerant from entering or damaging compressors
  • Metering orifice matched to system capacity assures optimum liquid refrigerant and oil flow to compressor
  • Protective screen and orifice assembly on "U" tube protects against contaminants affecting metering function
  • Fittings and "U" tube are matched to accumulator holding capacity and total system charge for minimum pressure drop and maximum refrigerant flow

Specs

–
Product Type:

Accumulator

Type:

Suction Accumulator

Connection Size:

3/4"

Connection Type:

ODF

Max Pressure (PSI):

300

Material:

Brass

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter and the height? Is it the actually part number listed or is it a cross referenced one? A true va-35-6s is 3 inch diameter by 15 inch height.

Asked by dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we dont have the dimensional data, yes that is the TRUE part #.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy