Apply to be a TradeMaster!
Main product image of 3/4" ODF VPA-589-6SRD Suction Line Accumulator
Magnifying glass
Hover image to zoom

3/4" ODF VPA-589-6SRD Suction Line Accumulator

SKU:
470110
Rating:
(3)
Q&A:
(0)
3/4" ODF VPA-589-6SRD Suction Line Accumulator
Magnifying glass
Hover image to zoom
$127.14 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
3/4" ODF VPA-589-6SRD Suction Line Accumulator

Replaces: PA-5083-9-6C

Key Features and Benefits:
  • Solid copper connections
  • "U" tube design for maximum flow of refrigerant and minimum oil entrapment
  • Inlet flow deflector guides refrigerant toward wall for smooth tangential flow and gradual expansion
  • "U" tubed entrance is positioned behind the inlet flow deflector to prevent unwanted liquid refrigerant from entering or damaging compressors
  • Metering orifice matched to system capacity assures optimum liquid refrigerant and oil flow to compressor
  • Protective screen and orifice assembly on "U" tube protects against contaminants affecting metering function
  • Fittings and "U" tube are matched to accumulator holding capacity and total system charge for minimum pressure drop and maximum refrigerant flow

Specs

–
Product Type:

Accumulator

Type:

Suction Accumulator

Connection Size:

3/4"

Connection Type:

ODF

Material:

Brass

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Saved my bacon

New to supply house. They had this part for my old carrier ac. Priced really fairly and with fast shipping. Fit great and supposedly updated design. Highly recommended! (Not sure if carrier uses this as their own supplier as I'm not sure if the Parker accumulator in my unit is original or was replaced at some point. Most likely original due to the amount of rust!!!)
Supplysmurf
Revere MA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Perfect fit.
monavero
Banner Elk, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much improved

The new version is a much beefier unit. The base is thicker which should increase the life of the unit. Nice improvement.
The furnace man
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy