Apply to be a TradeMaster!
Main product image of RT-618V4S-KS 1/2" Solder x Valve Steel Receiver
Magnifying glass
Hover image to zoom

RT-618V4S-KS 1/2" Solder x Valve Steel Receiver

SKU:
470127
Rating:
(0)
Q&A:
(1)
RT-618V4S-KS 1/2" Solder x Valve Steel Receiver
Magnifying glass
Hover image to zoom
$239.88 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Steel
Product Highlight: Refrigerant Type
R-410A, R-407C, R-22, R-404A, R-134A

Description

–
The RT series receiver tanks are multifunctional in a refrigeration system. It provides a reservoir for refrigerant during normal operation of a refrigeration system, ensures availability of a reserve quantity of refrigerant during periods of high load demands and provides a place to store the refrigerant charge during either automatic or service pump downs.

Receivers storage capacities are based on 80% of the internal volume of the tank when the temperature of the refrigerant in 90°F (32°C) per ARI standard 495. Receiver selection should be based on the vessels ability to hold 100% of the total system refrigerant charge.

Product Features:
  • U-tube design for maximum flow and minimum oil entrapment
  • Inlet flow deflector to guide refrigerant toward wall for smooth flow and gradual expansion
  • Metering orifice matched to system capacity
  • PTFE gasket seal for valve
  • Compatible with CFC, HCFC, HFC refrigerants, mineral oils, alkylbenzene (AB), polyolester (POE) and polyalkylene glycol (PAG) lubricants
  • UL listed for USA and Canada under SA5915-SOJV/SOJV7

Specs

–
Product Type:

Receiver

Connection Size:

1/2"

Connection Type:

ODF

Material:

Steel

Refrigerant Type:

R-410A

R-407C

R-22

R-404A

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need the pound and the dimension.

Asked by Josette 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

there is no dimensional data for this product, you can try contacting Parker Hannifin directly

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy