Apply to be a TradeMaster!
Main product image of K501 Premium Foam Insulation Tape (1/8" x 2" x 30')
Magnifying glass
Hover image to zoom

K501 Premium Foam Insulation Tape (1/8" x 2" x 30')

SKU:
475289
Rating:
(2)
Q&A:
(0)
K501 Premium Foam Insulation Tape (1/8" x 2" x 30')
Magnifying glass
Hover image to zoom
$34.55 each
In Stock
In Stock
Get 27 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Acrylic Foam
Product Highlight: Length (Inches)
360" Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Size
1/8" x 2" x 30'
Product Highlight: Length (Feet)
30' Length

Description

–
Prevents pipe sweat . Can also be used to reduce heat loss on hot pipes below 180°F (82°C) . Easily cuts into pieces and molds around fittings and valves, eliminating the high cost of specialty cast forms . Adheres to clean metal surfaces and to itself.

Specs

–
Length (Inches):

360"

Product Type:

Insulation Tape

Width (Inches):

2"

Size:

1/8" x 2" x 30'

Material:

Acrylic Foam

Color:

Black

Length (Feet):

30'

Type:

Insulation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I'd probably buy it again

It's good quality material, but I'd say the adhesive was a little lacking.
Anonymous
Raleigh, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find

Holds pipe insulation as you would expect
John
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy