Apply to be a TradeMaster!
Main product image of PP33 Premium Elastic Sealant Cords (3/16" x 100')
Magnifying glass
Hover image to zoom

PP33 Premium Elastic Sealant Cords (3/16" x 100')

SKU:
475298
Rating:
(0)
Q&A:
(0)
PP33 Premium Elastic Sealant Cords (3/16" x 100')
Magnifying glass
Hover image to zoom
$23.29 each
In Stock
In Stock
Get 22 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Material
Rubber
Product Highlight: Width (Inches)
3/16" Width
Product Highlight: Length (Inches)
1200" Length
Product Highlight: Size
3/16"

Description

–
Premium Elastic Sealant Cords and Compounds are non-hardening, water-resistant, and formulated from the highest quality materials . They are non-staining, non-bleeding, and have excellent adhesion to clean dry surfaces . Supplied in ready-to-use extruded cords or bulk compound . These sealant products are widely used in air conditioning and refrigeration industries to seal around outer cases, behind hinges, and under breaker strips . They can also be used in many other applications to seal around such items as utility panels, cables, ducts, and window frames . With it being water-resistant and permanently pliable, this product is an excellent sealant having a wide variety of applications to provide an effective barrier against water, moisture, dirt and dust.

Specs

–
Product Type:

Insulation Tape

Color:

Tan

Width (Inches):

3/16"

Material:

Rubber

Length (Inches):

1200"

Type:

Sealant

Size:

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy