Apply to be a TradeMaster!
Main product image of PP36 Premium Elastic Sealant Cords (3/8" x 25')
Magnifying glass
Hover image to zoom

PP36 Premium Elastic Sealant Cords (3/8" x 25')

SKU:
475300
Rating:
(2)
Q&A:
(0)
PP36 Premium Elastic Sealant Cords (3/8" x 25')
Magnifying glass
Hover image to zoom
$28.55 each
In Stock
In Stock
Get 19 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Material
Rubber
Product Highlight: Width (Inches)
3/8" Width
Product Highlight: Length (Inches)
300" Length
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
3/8"

Description

–
Premium Elastic Sealant Cords and Compounds are non-hardening, water-resistant, and formulated from the highest quality materials . They are non-staining, non-bleeding, and have excellent adhesion to clean dry surfaces . Supplied in ready-to-use extruded cords or bulk compound . These sealant products are widely used in air conditioning and refrigeration industries to seal around outer cases, behind hinges, and under breaker strips . They can also be used in many other applications to seal around such items as utility panels, cables, ducts, and window frames . With it being water-resistant and permanently pliable, this product is an excellent sealant having a wide variety of applications to provide an effective barrier against water, moisture, dirt and dust.

Specs

–
Width (Inches):

3/8"

Material:

Rubber

Length (Inches):

300"

Color:

Tan

Length (Feet):

25'

Product Type:

Insulation Tape

Type:

Sealant

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

product is just what i ordered works great

the only problem was they had to receive product before it was shipped to me
ed
ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this.

This product does exactly what is supposed to and holds up very well.
Jon
Allentown, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy