Apply to be a TradeMaster!
Main product image of 1/4" ODF EBVP-1020 Refrigeration & Air Conditioning Ball Valve (2.1 Cv)
Magnifying glass
Hover image to zoom

1/4" ODF EBVP-1020 Refrigeration & Air Conditioning Ball Valve (2.1 Cv)

SKU:
502053
Rating:
(0)
Q&A:
(0)
1/4" ODF EBVP-1020 Refrigeration & Air Conditioning Ball Valve (2.1 Cv)
Magnifying glass
Hover image to zoom
$105.93 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Flow Capacity (Cv)
2.1 Cv

Description

–
Features
  • Forged brass body construction with extended copper ends and access fitting
  • Ports size .50"
  • Ball internal relief port design ensures positive shut-off in either direction
  • Dual Teflon seals surround the polished brass ball to prevent leakage
  • All EBVP ball valves are bi-directional and may be installed in any position
  • Full refrigeration service temperature range -40F to +325F (-40C to +149C)
  • Design working pressure: 700 psig (49 bar)

Specs

–
Connection Type:

ODF

Size:

1/4"

Product Type:

Ball Valve

Flow Capacity (Cv):

2.1

Max. Working Pressure:

700 psi

Features:

Bi-Directional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy