Apply to be a TradeMaster!
Main product image of 1-3/8" ODF EBVP-1110 Refrigeration & Air Conditioning Ball Valve (85.2 Cv)
Magnifying glass
Hover image to zoom

1-3/8" ODF EBVP-1110 Refrigeration & Air Conditioning Ball Valve (85.2 Cv)

SKU:
502060
Rating:
(0)
Q&A:
(0)
1-3/8" ODF EBVP-1110 Refrigeration & Air Conditioning Ball Valve (85.2 Cv)
Magnifying glass
Hover image to zoom
$227.56 each
In Stock
In Stock
Get 2 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Flow Capacity (Cv)
85.2 Cv

Description

–
Features
  • Forged brass body construction with extended copper ends and access fitting
  • Port Size 1.25"
  • Ball internal relief port design ensures positive shut-off in either direction
  • Dual Teflon seals surround the polished brass ball to prevent leakage
  • All EBVP ball valves are bi-directional and may be installed in any position
  • Full refrigeration service temperature range -40F to +325F (-40C to +149C)
  • Design working pressure: 700 psig (49 bar)

Specs

–
Connection Type:

ODF

Size:

1-3/8"

Product Type:

Ball Valve

Max. Working Pressure:

700 psi

Features:

Bi-Directional

Flow Capacity (Cv):

85.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy