Apply to be a TradeMaster!
Main product image of 7/8" ODF Inlet, 3/4" Outlet, 5505-14-12 Series Female Resealable Quick Connect Coupling
Magnifying glass
Hover image to zoom

7/8" ODF Inlet, 3/4" Outlet, 5505-14-12 Series Female Resealable Quick Connect Coupling

SKU:
5505-14-12
Rating:
(1)
Q&A:
(0)
7/8" ODF Inlet, 3/4" Outlet, 5505-14-12 Series Female Resealable Quick Connect Coupling
Magnifying glass
Hover image to zoom
$59.92 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
7/8" Connection
Product Highlight: Connection Type
ODS Connection

Description

–
7/8" ODS 5505-14-12 Series Female Resealable Quick Connect Coupling

Resealable quick-connect couplings specifically designed for air conditioning and refrigeration applications

Specs

–
Product Type:

Coupling

Connection Size:

7/8"

Connection Type:

ODS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wouldn't buy this again.

When I buy a plumbing male or female threaded fitting listed as 7/8 or 3/4 or 1/2 inch, I expect it to be 7/8 or 3/4 or 1/2 inch sweat with a 7/8 or 3/4 or 1/2 pipe thread. Not 7/8 sweat with a 1 1/4 pipe thread or what ever this thing is. The data sheet doesn't even give actual sizing. You could give the thread size in your description.
Me
Any town, USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy