Apply to be a TradeMaster!
Main product image of 1/4" GP257 Normally Closed General Purpose Solenoid Valve (.98 Cv)
Magnifying glass
Hover image to zoom

1/4" GP257 Normally Closed General Purpose Solenoid Valve (.98 Cv)

SKU:
70223
Rating:
(0)
Q&A:
(0)
1/4" GP257 Normally Closed General Purpose Solenoid Valve (.98 Cv)
Magnifying glass
Hover image to zoom
$158.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
0.98 Cv
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
Type 4 two-way solenoid valves have a brass body with a stainless steel seat insert and an ethylene propylene (EPT) diaphragm and seals. These valves are recommended for steam service up to 50 psig saturated steam. Note: Do not apply on systems where steam is regulated to 50 psig or below from above 50 psig. Damage to the valve will result.

Please note: All valves sold without coil
  • Maximum fluid temperature: 300°F
  • Steam: 1-50 PSI
  • Normally closed
  • Port Size: 5/16"
  • Flow Capacity: .98 Cv

    **Image may not represent actual product.**

Specs

–
Connection Type:

FNPT x FNPT

Size:

1/4"

Product Type:

Solenoid Valve

Position:

Normally Closed

Flow Capacity (Cv):

0.98

Body Pattern:

2-Way

Max Pressure (PSI):

50

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy