Apply to be a TradeMaster!
Main product image of 3/8" GP300 Normally Closed General Purpose Solenoid Valve (3.35 Cv)
Magnifying glass
Hover image to zoom

3/8" GP300 Normally Closed General Purpose Solenoid Valve (3.35 Cv)

SKU:
70392
Rating:
(0)
Q&A:
(0)
3/8" GP300 Normally Closed General Purpose Solenoid Valve (3.35 Cv)
Magnifying glass
Hover image to zoom
$216.19 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
3.35 Cv
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Type 1 two-way solenoid valves can be used on either low or high pressure. The smaller valves are direct acting while the larger valves are pilot operated. These valves are for general application on non-corrosive fluids such as air, water below 180°F, light oils below 300 SUS, and low vacuum. All seal off bubbletight.
Please note: All valves sold without coil
  • Forged brass body with Buna "N" diaphragm, type 430 stainless steel plunger and fluoroelastomer pilot seat
  • Maximum fluid temperature: 225°F
  • Air, Water, Oil: 1-150 PSI
  • Normally closed
  • Port Size: 1/2"
  • Flow Capacity: 3.35 Cv

Specs

–
Connection Type:

FNPT x FNPT

Size:

3/8"

Product Type:

Solenoid Valve

Position:

Normally Closed

Flow Capacity (Cv):

3.35

Body Pattern:

2-Way

Max Pressure (PSI):

150

Max Temp (F):

225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy