Apply to be a TradeMaster!
1" GP1057 Normally Closed General Purpose Solenoid Valve (12.2 Cv)

1" GP1057 Normally Closed General Purpose Solenoid Valve (12.2 Cv)

SKU:
70777
Rating:
(0)
Q&A:
(0)
1" GP1057 Normally Closed General Purpose Solenoid Valve (12.2 Cv)
$482.29 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
12.2 Cv
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
Type 4 two-way solenoid valves have a brass body with a stainless steel seat insert and an ethylene propylene (EPT) diaphragm and seals. These valves are recommended for steam service up to 50 psig saturated steam. Note: Do not apply on systems where steam is regulated to 50 psig or below from above 50 psig. Damage to the valve will result.

Please note: All valves sold without coil
  • Maximum fluid temperature: 300°F
  • Steam: 1-50 PSI
  • Normally closed
  • Port Size: 1"
  • Flow Capacity: 12.2 CV

Specs

–
Size:

1"

Flow Capacity (Cv):

12.2

Connection Type:

FNPT x FNPT

Product Type:

Solenoid Valve

Position:

Normally Closed

Body Pattern:

2-Way

Max Pressure (PSI):

50

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy