Apply to be a TradeMaster!
Main product image of 3/8" ODM BF-163PZK ZoomLock Gold Label Liquid Bi-Flow Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODM BF-163PZK ZoomLock Gold Label Liquid Bi-Flow Filter Drier (16 Cubic Inches)

SKU:
761806
Rating:
(0)
Q&A:
(0)
3/8" ODM BF-163PZK ZoomLock Gold Label Liquid Bi-Flow Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$78.42 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ZoomLock Connection
Product Highlight: Refrigerant Type
R-12, R-134A, R-404A, R-507, R-410A, R-22

Description

–
3/8" ODM BF-163PZK ZoomLock Gold Label Liquid Bi-Flow Filter Drier (16 Cubic Inches)

Key Features and Benefits:
  • For high pressure HVACR applications
  • Compatible with all existing refrigerants and blends, including R410A
  • Liquid Line models Max operating pressure 700 PSI; Suction Line models rated 355 PSI


Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Cubic Inches:

16

Connection Size:

3/8"

Connection Type:

ZoomLock

Max Operating Pressure:

700 psi

Refrigerant Type:

R-12

R-134A

R-404A

R-507

R-410A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy