Apply to be a TradeMaster!
Main product image of 3/4" ZoomLock MAX Coupling (MZK-C12-HNBR)
Magnifying glass
Hover image to zoom

3/4" ZoomLock MAX Coupling (MZK-C12-HNBR)

SKU:
870505
Rating:
(1)
Q&A:
(0)
3/4" ZoomLock MAX Coupling (MZK-C12-HNBR)
Magnifying glass
Hover image to zoom
$17.78 each
BOX UP & SAVE 2%
$34.96 box of 2
$17.48 each
In Stock
In Stock
Get 217 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
284°F Max Temp

Description

–

3/4" ZoomLock MAX Coupling

The 3/4" ZoomLock MAX Coupling (model MZK-C12-HNBR) creates secure, leak-free connections for refrigerant lines in air conditioning and refrigeration systems. This press-style copper coupling operates at pressures up to 700 psi and eliminates the need for soldering, flames, or nitrogen purging, reducing installation time and site access restrictions.

Key Features & Benefits

  • Flame-Free Press Connection: Creates leak-proof joints in seconds without gas, open flames, or hot work permits, improving job site safety and flexibility
  • High-Pressure Rating: Supports refrigerant line pressures up to 700 psi for air conditioning and refrigeration applications
  • 3/4" Size: Connects 3/4" nominal copper tubing
  • Copper Construction: Built from durable copper material for long-term performance
  • HNBR Seal Material: Uses hydrogenated nitrile butadiene rubber O-rings for reliable sealing
  • Operating Temperature Range: Functions from -40°F to 284°F, covering most refrigeration and HVAC system requirements
  • No Nitrogen Purge Required: Eliminates the need to nitrogen-purge refrigerant lines during installation
  • Reduced Clearance Needs: Requires less workspace clearance than some competing press systems while maintaining wall thickness strength
  • Safer Conditions: No fire hazards or hot work permits required
  • More Environment-Friendly: Eliminates solder-related environmental concerns
  • No Solder-Related Quality Issues: Avoids joint defects associated with brazing or soldering techniques
  • Less Equipment Required: No gas needed for installation
  • More Flexible Access to Job Sites: Work in areas where open flames are prohibited

Compatibility & Requirements

The new ZoomLock MAX fittings are not compatible with the old ZoomLock tools. Use only ZoomLock MAX-compatible press tools and jaws with this product. This coupling connects two sections of 3/4" nominal copper refrigerant tubing. Installation should be performed by a qualified installer familiar with refrigerant line assembly and press-connection systems. Verify that local codes permit press fittings for refrigeration applications before installation.

Installation & Care

Clean the copper tube ends thoroughly to remove oxidation, dirt, and debris. Deburr both inside and outside edges of the cut tubing to prevent damage to the O-ring seal. Mark the insertion depth on each tube end according to the fitting's required distance. Slide the coupling onto one tube end until it reaches the depth mark. Insert the second tube to its mark. Position the compatible press tool jaw fully onto the coupling body and complete the press cycle. Inspect the pressed connection to confirm a complete crimp around the entire circumference. Do not attempt to reuse or disassemble pressed fittings once installed.

What's Included

  • One 3/4" ZoomLock MAX Coupling (MZK-C12-HNBR)

Frequently Asked Questions

Q: Can I use my old ZoomLock press tools with ZoomLock MAX fittings?
A: No, the new ZoomLock MAX fittings are not compatible with the old ZoomLock tools and require ZoomLock MAX-compatible press tools and jaws.

Q: Does this coupling require nitrogen purging during installation?
A: No, ZoomLock MAX fittings eliminate the need to nitrogen-purge refrigerant lines, simplifying the installation process and reducing equipment requirements.

Specs

–
Size:

3/4"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

284°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" ZoomLock MAX 90-Degree Elbow (MZK-90E6-HNBR)
SKU: 870602
Parker Hannifin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Zoomlock max ...great product

Zoomlock max requires less clearance and is stronger and thicker than rls. No matter the fitting, clean, debur and mark the required distance.
David
Council Bluffs, Ia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy