Apply to be a TradeMaster!
Main product image of ZoomLock MAX Installation Kit (MZK-IK)
Magnifying glass
Hover image to zoom

ZoomLock MAX Installation Kit (MZK-IK)

SKU:
870516
Rating:
(0)
Q&A:
(0)
ZoomLock MAX Installation Kit (MZK-IK)
Magnifying glass
Hover image to zoom
$49.83 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: The new ZoomLock MAX Fittings are not compatible with the old ZoomLock tools. Click here for compatible tools with this product.

3 piece ZoomLock MAX installation kit includes depth gauge, permanent marker, and general purpose hand pad.

Product Features
  • Applications: Air conditioning, refrigeration, heat pump (refrigerant side)
  • Connections: Copper to Copper
  • Approved Tube: Copper Tube Conforming to ASTM-B280 or ASTM-B88 type K or L
  • Fitting / Tube Range: 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8"
  • Fitting Material: Refrigerant grade copper (UNS C12200 min 99.9% pure)
  • O-ring: HNBR
  • Approved oils: POE, PAO, PVE, AB and MO
  • Maximum Operating and Abnormal Pressure: 700 psi at 250°F / 48 bar, 4800 kPa at 121°C
  • Burst Pressure>3 x Maximum Operating and Abnormal Pressure: >2100 psig / >14400kPa / >144 bar
  • Leak Tightness: Helium < 7.5 × 10-7 Pa.m3/s at +20°C, 10 bar
  • Vacuum: 200 microns
  • O-ring temperature range: -40°F to 284°F / -40°C to 140°C
  • UL Listing Continuous Operating Temperature: -40°F to 250°F / -40°C to 121°C

Specs

–
Product Type:

Installation Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy