Apply to be a TradeMaster!
Main product image of 24 kN 7-Piece Rothenberger Jaw Set (MZK-24KN)
Magnifying glass
Hover image to zoom

24 kN 7-Piece Rothenberger Jaw Set (MZK-24KN)

SKU:
871409
Rating:
(1)
Q&A:
(0)
24 kN 7-Piece Rothenberger Jaw Set (MZK-24KN)
Magnifying glass
Hover image to zoom
$2,621.32 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
ZoomLock MAX fittings are only compatible with ROTHENBERGER press jaws

24 kN 7-Piece Rothenberger Jaw Set (MZK-24KN)

Specs

–
Product Type:

Tool Kit

Jaw Size:

5/8"

3/8"

1-1/8"

1/4"

7/8"

3/4"

1/2"
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bought about a 2 years ago

I bought this part number jaws but mine came in a blue case for my m12 propress. I love them I install a lot of ac systems and when i am in tight places no worries about an open flame. The only downside is when i bought them fittings were hard to find in stock but over the past 2 years a lot of supply houses seem to have them in stock. You can only use zoom lock max fittings and conex maxi pro fitting they are the same
Johnnie
Monmouth jct New Jersey
6 months ago
Was this review helpful to you?