Apply to be a TradeMaster!
Main product image of 1-1/2" Brass Friction Rings
Magnifying glass
Hover image to zoom

1-1/2" Brass Friction Rings

Brand:
Pasco
SKU:
1394-PASCO
Rating:
(0)
Q&A:
(0)
1-1/2" Brass Friction Rings
Magnifying glass
Hover image to zoom
$0.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass

Description

–
PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.

1-1/2" Brass Friction Rings

Specifications:
  • Product Type: Friction Rings
  • Material: Brass
  • Size: 1-1/2"

Specs

–
Product Type:

Friction Ring

Size:

1-1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy