Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)

Brand:
Pasco
SKU:
34422
Rating:
(0)
Q&A:
(0)
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
Magnifying glass
Hover image to zoom
$15.20 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length
12"
Product Highlight: Finish
Rough Brass

Description

–

This item is a 1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass) manufactured by Pasco.

Specs

–
Product Type:

Extension Tube

Size:

1-1/2"

Length:

12"

Gauge:

17

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy