Apply to be a TradeMaster!
2" Pro Cut Plastic Pipe Cutter Replacement Blade

2" Pro Cut Plastic Pipe Cutter Replacement Blade

Brand:
Pasco
SKU:
4654-B
Rating:
(0)
Q&A:
(0)
2" Pro Cut Plastic Pipe Cutter Replacement Blade
$47.57 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Superior quality, heavy duty
  • Coated handles
  • Built for constant use
  • Stainless steel blade
  • BLADE ONLY

Specs

–
Application:

Up to 1-5/8" PEX

Up to 1-5/16” PEX

Up to 5/8” PEX

Up to 1” PEX

Up to 3/8” PEX

Up to 1/2” PEX

Up to 5/16” PEX

Up to 3/4” PEX

Up to 2” PEX

Material:

Stainless Steel

Type:

Replacement Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy