Apply to be a TradeMaster!
Classic Drain Wrench

Classic Drain Wrench

Brand:
Pasco
SKU:
7095-PASCO
Rating:
(0)
Q&A:
(0)
Classic Drain Wrench
$24.11 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13"

Description

–
The Pasco Classic Drain Wrench tightens most fiberglass shower stall drain locknuts and die cast basket strainer locknuts.

Product Features:
  • Fits 3-1/2” plastic locknuts
  • Fits 3-3/8” die cast basket strainer locknuts
  • Fits brass locknuts on brass shower stall drains
  • Stamped steel
  • 13” overall length
  • Offset handle for close quarter work
  • Cushion grip

Specs

–
Product Type:

Wrench

Tool

Type:

Drain

Size:

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy