Apply to be a TradeMaster!
Main product image of 250 ft. Bare Copper Grounding Coil Wire (6 Gauge)
Magnifying glass
Hover image to zoom

250 ft. Bare Copper Grounding Coil Wire (6 Gauge)

Brand:
Pasco
SKU:
8330-PASCO
Rating:
(0)
Q&A:
(0)
250 ft. Bare Copper Grounding Coil Wire (6 Gauge)
Magnifying glass
Hover image to zoom
$469.42 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Material
Copper

Description

–
Features:
  • 6 gauge
  • 250 foot spool

Specs

–
Wire Type:

Copper Wire

Length (Feet):

250'

Product Type:

Grounding Wire

Material:

Copper

Gauge:

6

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy