Apply to be a TradeMaster!
Main product image of Triple-Pole Grounding Toggle Switch, 15A - White (120V)
Magnifying glass
Hover image to zoom

Triple-Pole Grounding Toggle Switch, 15A - White (120V)

SKU:
663WG
Rating:
(1)
Q&A:
(0)
Triple-Pole Grounding Toggle Switch, 15A - White (120V)
Magnifying glass
Hover image to zoom
$2.44 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
White

Description

–
Triple-Pole Grounding Toggle Switch, 15A - White (120V)

Specs

–
Application:

Light Switch

Amperage:

15

Voltage:

120v

Poles:

3

Grade:

Commercial

Residential

Ground:

Grounding

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Duplex Receptacle w/ Quickwire, 15A, 5-15R - White (125V)
SKU: 5320-WCP
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would purchase from Supplyhouse again

High Quality with a great price!
Maxparker3
Ridley Park PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy