Shop Resideo Sale
Main product image of Duplex Receptacle w/ Quickwire, 15A, 5-15R - White (125V)
Magnifying glass
Hover image to zoom

Duplex Receptacle w/ Quickwire, 15A, 5-15R - White (125V)

Brand:
Leviton
SKU:
5320-WCP
Rating:
(1)
Q&A:
(0)
Duplex Receptacle w/ Quickwire, 15A, 5-15R - White (125V)
Magnifying glass
Hover image to zoom
$0.98 each
BOX UP & SAVE 5%
$9.30 box of 10
$0.93 each
In Stock
In Stock
Get 944 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

This Leviton Duplex Receptacle is a simple to install item that gives you two wiring options. You can use the standard side-terminals or use Leviton's Quickwire feature on the back. With Quickwire you simply push your wire in and it is automatically grasped by a spring mechanism assuring a good connection.

Features:
  • Simple Installation
  • Leviton's Quickwire System
  • 2 Year Warranty

Specifications:
  • Ground: Grounding Screw
  • Color: White
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Termination: Quickwire Push-In & Side
  • Face Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

White

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Gret transaction

They will be used in my garage this spring
handyman
indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy