Apply to be a TradeMaster!
Main product image of Single-Pole Double Combination Grounding Toggle Switch, 15A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Double Combination Grounding Toggle Switch, 15A - Ivory (120/277V)

SKU:
690IG
Rating:
(0)
Q&A:
(0)
Single-Pole Double Combination Grounding Toggle Switch, 15A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$19.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Ivory

Description

–
Single-Pole Double Combination Grounding Toggle Switch, 15A - Ivory (120/277V)

Product Features
  • Easily accessible break-off separate or common feed.
  • Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.
  • Side wire #12 and #14 AWG.
  • Two devices fit into the space of one.
  • Grounding combination devices meet NEC Requirements.
  • Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specs

–
Application:

Light Switch

Amperage:

15

Voltage:

120/277V

Poles:

2

Grade:

Residential

Commercial

Ground:

Grounding

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy