Apply to be a TradeMaster!
Main product image of Single-Pole Combination Single Toggle Switch & Single Receptacle, 15A - Light Almond (120/125V)
Magnifying glass
Hover image to zoom

Single-Pole Combination Single Toggle Switch & Single Receptacle, 15A - Light Almond (120/125V)

SKU:
691LA
Rating:
(0)
Q&A:
(0)
Single-Pole Combination Single Toggle Switch & Single Receptacle, 15A - Light Almond (120/125V)
Magnifying glass
Hover image to zoom
$18.98 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v, 120v
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Light Almond

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Single-Pole Combination Single Toggle Switch & Single Receptacle, 15A - Light Almond (120/125V)

Product Features
  • Easily accessible break-off separate or common feed.
  • Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.
  • Side wire #12 and #14 AWG.
  • Two devices fit into the space of one.
  • Grounding combination devices meet NEC Requirements.
  • Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specs

–
Application:

Light Switch

Amperage:

15

Voltage:

125v

120v

Poles:

1

Grade:

Commercial

Residential

Ground:

Grounding

Color:

Light Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy