Apply to be a TradeMaster!
Main product image of Radiant Single-Pole/3-Way Switch & Tamper-Resistant Receptacle, 15A, NEMA 5-15R - Ivory (120V)
Magnifying glass
Hover image to zoom

Radiant Single-Pole/3-Way Switch & Tamper-Resistant Receptacle, 15A, NEMA 5-15R - Ivory (120V)

SKU:
RCD38TRW
Rating:
(0)
Q&A:
(0)
Radiant Single-Pole/3-Way Switch & Tamper-Resistant Receptacle, 15A, NEMA 5-15R - Ivory (120V)
Magnifying glass
Hover image to zoom
$49.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential
Product Highlight: Color
Ivory

Description

–
Radiant Single-Pole/3-Way Switch & Tamper-Resistant Receptacle, 15A, NEMA 5-15R - Ivory (120V)

Product Features
  • Replaces a standard switch/outlet with ease, in as little as 10 minutes.
  • Offers installation flexibility, working in both single-pole and 3-way applications.
  • Protects children with a patented tamper-resistant shutter system that prevents improper insertion of foreign objects, complete with "invisi-shutters" for an invisible effect.
  • Features durable, high-impact resistant thermoplastic construction.
  • More color options available to fit any style.
  • Complete the look with a sleek, screwless radiant® Wall Plate, and coordinate with other designer switches and outlets available from the radiant® Collection.

Specs

–
Poles:

1

Voltage:

120v

Amperage:

15

Grade:

Residential

NEMA Rating:

5-15R

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy