Apply to be a TradeMaster!
Main product image of 2-Gang Decorator Switch Jumbo Wall Plate - White
Magnifying glass
Hover image to zoom

2-Gang Decorator Switch Jumbo Wall Plate - White

SKU:
TPJ262W
Rating:
(2)
Q&A:
(0)
2-Gang Decorator Switch Jumbo Wall Plate - White
Magnifying glass
Hover image to zoom
$4.01 each
In Stock
In Stock
Get 30 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

2-Gang Decorator Switch Jumbo Wall Plate - White

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Preferred for hospital, industrial, institutional, and other heavy-use applications.
  • Nominal thickness, .070 inch.

Specs

Type:

Decorator

Number of Gangs:

2

Material:

Nylon

Color:

White

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and again.

These are the best wall plates I have ever used in 40 years. Top quality. Doing business with Supplyhouse is also top quality.
James
Bonney Lake, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The cover fit perfectly.

It covered the hole that was showing with the smaller plate
Jim
New Orleans
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy