Apply to be a TradeMaster!
Main product image of 3-Gang Decorator Switch Jumbo Wall Plate - White
Magnifying glass
Hover image to zoom

3-Gang Decorator Switch Jumbo Wall Plate - White

SKU:
TPJ263W
Rating:
(1)
Q&A:
(1)
3-Gang Decorator Switch Jumbo Wall Plate - White
Magnifying glass
Hover image to zoom
$6.04 each
In Stock
In Stock
Get 2 Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

3-Gang Decorator Switch Jumbo Wall Plate - White

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Preferred for hospital, industrial, institutional, and other heavy-use applications.
  • Nominal thickness, .070 inch.

Specs

Type:

Decorator

Number of Gangs:

3

Material:

Nylon

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2-Gang Decora Electrical Wall Plate, GFCI (White)
SKU: 80409-W
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As expected!

Size, fit and color were right on.
Brian
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the outside dimensions of the 3-gang wall plate?

Asked by Charles 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Charles! This is W 6.9375" x H 5.0625".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy