Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA10JA018000AA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA10JA018000AA
Description
–
Payne Central Air Conditioner PA10JA018000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Raceway, 319421-301
SKU:
319421-301
Carrier
330V Round Start Capacitor, 145-174 MFD, P281-1460
SKU:
P281-1460
Carrier
65-85F Auto Limit Switch, HH18HA285
SKU:
HH18HA285
Carrier
Head Pressure Control w/ optional Heat Pump Override, P251-0083H
SKU:
P251-0083H
Carrier
1100 RPM Motor (1/12 HP, 208-230V), HC31GE232
SKU:
HC31GE232
Carrier
Valve Body, EC39DM061
SKU:
EC39DM061
Carrier
Strap Dual Capacitor, 317739-302
SKU:
317739-302
Carrier
Grommet (10-Pack), KA56GR140
SKU:
KA56GR140
Carrier
TXV Expansion Valve, EA36YD037
SKU:
EA36YD037
Carrier
Fan Guard, 323474-401
SKU:
323474-401
Carrier
Press Swt 225#Cls 100#Open, HK02ZA225
SKU:
HK02ZA225
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video