Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA13NA0180NGAFAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA13NA0180NGAFAA
Description
–
Payne Central Air Conditioner PA13NA0180NGAFAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Hard Start Kit, KSAHS1501AAA
SKU:
KSAHS1501AAA
Carrier
Raceway, 319421-301
SKU:
319421-301
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
1-1/4 PH, R-410A, Scroll Compressor, 16000 BTU (208-230V)
SKU:
ZP16K5E-PFV-830
Copeland
3/8"Swt Liquid Line Filter Drier, KH43LG073
SKU:
KH43LG073
Carrier
440V Dual Round Run Capacitor, 30/5 MFD, P291-3054RS
SKU:
P291-3054RS
Carrier
Cap-Stem (Suction) 5/8",3/4", 328963-752
SKU:
328963-752
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
18" CCW 2-Blade Fan Blade w/ 1/2" Bore (23° Pitch), LA01EA026
SKU:
LA01EA026
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Fan Guard, 333760-413
SKU:
333760-413
Carrier
1 POLE 24V 30 AMP Contactor, HN51KC024
SKU:
HN51KC024
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
208-230v 1 ph 1/12HP 1100rpm Motor, HC32GE234
SKU:
HC32GE234
Carrier
3/4" Suction Service Valve, EP13BZ241
SKU:
EP13BZ241
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video