Apply to be a TradeMaster!
Main product image of 440V Dual Round Run Capacitor, 30/5 MFD, P291-3054RS
Magnifying glass
Hover image to zoom

440V Dual Round Run Capacitor, 30/5 MFD, P291-3054RS

Brand:
Carrier
SKU:
P291-3054RS
Rating:
(3)
Q&A:
(0)
440V Dual Round Run Capacitor, 30/5 MFD, P291-3054RS
Magnifying glass
Hover image to zoom
$18.25 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
30 (Compressor), 5 (Fan) MFD
Product Highlight: Height (Inches)
5.8" Height

Description

–
Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

Features:
  • Non-pcb dielectric fluid
  • UL approved current interrupter
  • Multiple electrical terminals

Specs

–
Type:

Dual

Voltage:

440v

MFD:

30 (Compressor)

5 (Fan)

Height (Inches):

5.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

208/230V Motor, 1/6HP 1500RPM, HC33GE208
SKU: HC33GE208
Carrier

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would use supply house again

Supply house found the correct part to get my ac back up and running
Mak
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed to bring new life to my Heat Pump

I changed out a 7-year-old dual cap with this one and it appears the Carrier heat pump actually runs more efficiently! Hopefully added some more years to the life of the unit by replacing this dual cap.
fishman
Conway, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great store

Great place to find your HVAC parts and more.
Tim
Reading pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy