Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1HPA072000ABAA Parts - Payne Air Conditioner
Brand:
Payne
SKU:
PA1HPA072000ABAA
Description
–
Payne Air Conditioner PA1HPA072000ABAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Thermistor HH79NZ057
SKU:
HH79NZ057
Carrier
208/230V CCW Motor, 1/3HP 825RPM, HC43GE208
SKU:
HC43GE208
Carrier
Pressure Switch 22#CLS 7#OPN, 50" LDS, HK02ZB038
SKU:
HK02ZB038
Carrier
Circuit Breaker, HH83ZB010
SKU:
HH83ZB010
Carrier
Pressure Switch 327#CLS 448#OPN, HK02ZA442
SKU:
HK02ZA442
Carrier
Corner Post, 50DK500010
SKU:
50DK500010
Carrier
Sensi Pro Wi-Fi Programmable Thermostat for Smart Home, 4H/2C
SKU:
1F87U-42WF
Copeland
2 Pole Contactor, 24V 15 Amp, HN52AA001
SKU:
HN52AA001
Carrier
Time Delay Relay, CESO130062-00
SKU:
CESO130062-00
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
Transformer HT01BD209
SKU:
HT01BD209
Carrier
208-230/460V Transformer, HT01CN231
SKU:
HT01CN231
Carrier
Compressor Lockout Sensing Relay, 38HQ660014
SKU:
38HQ660014
Carrier
3-Pole Contactor, 24V 40A, HN53CD024
SKU:
HN53CD024
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
Terminal Board HY84HA090
SKU:
HY84HA090
Carrier
Logic Board, CESO110031-00
SKU:
CESO110031-00
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video