Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1PNA018000AABA/SERIAL-3597G Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PA1PNA018000AABA/SERIAL-3597G
Description
–
Payne Packaged Unit/RTU PA1PNA018000AABA/Serial: 3597G
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Thermistor HH79NZ057
SKU:
HH79NZ057
Carrier
Pressure Switch 67#CLS 27#OPN, HK02ZB027
SKU:
HK02ZB027
Carrier
Temp. Actuated Switch (Open 190F, Close 150F), HH19ZA190
SKU:
HH19ZA190
Carrier
Pressure Switch 295#CLS 395#OPN, HK02ZA395
SKU:
HK02ZA395
Carrier
Motor Mount Arm, HC98ZZ256
SKU:
HC98ZZ256
Carrier
Limit Switch (195° Open, 155° Close), HH19ZA195
SKU:
HH19ZA195
Carrier
Hose Adapter, KA70PP057
SKU:
KA70PP057
Carrier
Transformer HT01BD209
SKU:
HT01BD209
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
208-230/460V Transformer, HT01CN231
SKU:
HT01CN231
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
1/4 HP CCW 208-230V 825 RPM Blower Fan Motor, HC39AE210
SKU:
HC39AE210
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Contactor, 24V Coil 25 Amp, HN51KB024
SKU:
HN51KB024
Carrier
Motor Mount Band, P251-0078
SKU:
P251-0078
Carrier
Blower Wheel, LA22LA014
SKU:
LA22LA014
Carrier
Tecumseh Rotary Compressor, P031-1825
SKU:
P031-1825
Carrier
Grommet, P041-5103
SKU:
P041-5103
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video