Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1PNB060000AAAA Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PA1PNB060000AAAA
Description
–
Payne Packaged Unit/RTU PA1PNB060000AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
31
Replacement Parts
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
Transformer HT01BD209
SKU:
HT01BD209
Carrier
Motor Mount Arm, HC98ZZ250
SKU:
HC98ZZ250
Carrier
Insulation (Power Entry,Side Panel), 50JS500032
SKU:
50JS500032
Carrier
Support,Blower, 48GS500243
SKU:
48GS500243
Carrier
Scroll, 48GS500242
SKU:
48GS500242
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Fan Plate, 48GS500240
SKU:
48GS500240
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Rear Panel, 48GS500307
SKU:
48GS500307
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
11-5/8" x 10-1/8" CW Blower Wheel, LA22RC007
SKU:
LA22RC007
Carrier
Insulation Assembly Side Panel Lg, 50ES400437
SKU:
50ES400437
Carrier
Motor Mount Band, P251-0078
SKU:
P251-0078
Carrier
Insulation Assembly Panel Duct Large, 50ES400433
SKU:
50ES400433
Carrier
1 Pole Contactor (24V, 40 Amp), HN51JD024
SKU:
HN51JD024
Carrier
Thermistor, PTC305C9L03
SKU:
PTC305C9L03
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video