Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1REA120000ABWB Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PA1REA120000ABWB
Description
–
Payne Packaged Unit/RTU PA1REA120000ABWB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
77
Replacement Parts
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Bearing Bracket 50BA414752
SKU:
50BA414752
Carrier
Track, 50DK406603
SKU:
50DK406603
Carrier
Blankoff Plate, 50DK502257
SKU:
50DK502257
Carrier
Strainer, KH11NH069
SKU:
KH11NH069
Carrier
208-230/460V Motor, 3HP, HD58FK651
SKU:
HD58FK651
Carrier
Top Cover Assembly, 48TM404292
SKU:
48TM404292
Carrier
Crankcase Heater (40/49W, 240/265V)
SKU:
918-0088-00
Copeland
Terminal Board HY84HA090
SKU:
HY84HA090
Carrier
Blower Adjustment Bolt, AH19AB548
SKU:
AH19AB548
Carrier
Panel With Ducts, 50HJ442448
SKU:
50HJ442448
Carrier
Limit Switch SPST 200F, HH18HA199
SKU:
HH18HA199
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Upper Filter Access Door, 50DK406974
SKU:
50DK406974
Carrier
1100/900 RPM RPM Motor (1/4HP, 460V), HC39GE468A-CARRIER
SKU:
HC39GE468A-CARRIER
Carrier
Plug, CA62LM201
SKU:
CA62LM201
Carrier
Heater Bracket, 50DK500944
SKU:
50DK500944
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video