Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1ZBA060000ABAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA1ZBA060000ABAA
Description
–
Payne Central Air Conditioner PA1ZBA060000ABAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
1 Pole Contactor (24V, 40 Amp), HN51JD024
SKU:
HN51JD024
Carrier
Pressure Switch 67#CLS 27#OPN, HK02ZB027
SKU:
HK02ZB027
Carrier
Thermistor, PTC305C9L03
SKU:
PTC305C9L03
Carrier
Grommet Sleeve, P041-5201
SKU:
P041-5201
Carrier
Pressure Switch 295#CLS 395#OPN, HK02ZA395
SKU:
HK02ZA395
Carrier
Transformer HT01BD209
SKU:
HT01BD209
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Strainer Replacement, KH11NH074
SKU:
KH11NH074
Carrier
20" 3-Bladed 1/2" Bore 34° Pitch Fan Blade , LA01RA033
SKU:
LA01RA033
Carrier
1/4 HP CW 208-230V 1100 RPM Condenser Motor, HC680080
SKU:
HC680080
Carrier
Motor Mount, 50ZP400040
SKU:
50ZP400040
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
Power Relay, HN61DC024
SKU:
HN61DC024
Carrier
Limit Switch, Open 165 Closes 125, HH19ZA165
SKU:
HH19ZA165
Carrier
Blower Wheel LA22LA025
SKU:
LA22LA025
Carrier
Grommet (10-Pack), KA56GR140
SKU:
KA56GR140
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video