Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PF4MNA018L00AAAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PF4MNA018L00AAAA
Description
–
Payne Central Air Conditioner PF4MNA018L00AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Replacement Housing Kit, 342890-75101
SKU:
342890-75101
Carrier
Filter Door Assembly (342970-75101)
SKU:
342970-75101
Carrier
Special Screw, 327586-401
SKU:
327586-401
Carrier
208/230V Transformer, HT01CN241
SKU:
HT01CN241
Carrier
Teflon Gasket, Washer Kit 12 pcs., 324392-751
SKU:
324392-751
Carrier
Evaporator Coil, 342796-75105
SKU:
342796-75105
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
Thermal Expansion Valve Kit, 340620-704
SKU:
340620-704
Carrier
Drain Pan, 343313-75101
SKU:
343313-75101
Carrier
Circuit Board w/ Time Delay Relay, HK61EA006
SKU:
HK61EA006
Carrier
Motor Arm, 330426-406
SKU:
330426-406
Carrier
440V Single Oval Run Capacitor, 7.5 MFD, P291-0754
SKU:
P291-0754
Carrier
Motor Mount Band, P251-0078
SKU:
P251-0078
Carrier
Wiring Harness, 327905-701
SKU:
327905-701
Carrier
Connector, HY90AZ021
SKU:
HY90AZ021
Carrier
Air Filter 13" x 21-1/2" x 1", 317659-401
SKU:
317659-401
Carrier
Blower Wheel LA22LA026
SKU:
LA22LA026
Carrier
Wiring Harness 322027-701
SKU:
322027-701
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video