Apply to be a TradeMaster!
Main product image of 440V Single Oval Run Capacitor, 7.5 MFD, P291-0754
Magnifying glass
Hover image to zoom

440V Single Oval Run Capacitor, 7.5 MFD, P291-0754

Brand:
Carrier
SKU:
P291-0754
Rating:
(2)
Q&A:
(0)
440V Single Oval Run Capacitor, 7.5 MFD, P291-0754
Magnifying glass
Hover image to zoom
$9.29 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
7.5 MFD
Product Highlight: Height
5"

Description

–
Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

Features:
  • Non-pcb dielectric fluid
  • UL approved current interrupter
  • Multiple electrical terminals

Specs

–
Type:

Single

Voltage:

440v

MFD:

7.5

Height:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
370V
7.5

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Replaced capacitor with furnace motor

I replaced my furnace blower motor and decided to replace the Capacitor too. I provided my furnace model and serial number to the SupplyHouse representative via online chat, and they easily hooked me up with the correct motor and capacitor parts. This is not an expensive part, so replacing the capacitor made sense at this time.
Mike the DIY Guy
Springfield, MN
3 years ago
Was this review helpful to you?

Would buy this again hopefully not tho

Furnace blower would not go on this part was all it needed works again saved me some $ from calling the pros. Just a little nervous taking the old one out because online it says it can still carry a charge but worked out great. Pretty easy to change probly took me longer going up and down the ladder to my attic
Do it urself
Santa maria ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy