Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PF4MNA030L00AAAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PF4MNA030L00AAAA
Description
–
Payne Central Air Conditioner PF4MNA030L00AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Blower Housing Kit, 342890-75102
SKU:
342890-75102
Carrier
Special Screw, 327586-401
SKU:
327586-401
Carrier
208/230V Transformer, HT01CN241
SKU:
HT01CN241
Carrier
Teflon Gasket, Washer Kit 12 pcs., 324392-751
SKU:
324392-751
Carrier
Thermostatic Expansion Valve (TXV) Kit, 340620-706
SKU:
340620-706
Carrier
Evaporator Coil For Air Handler, 342796-75103
SKU:
342796-75103
Carrier
Filter Door Assembly, 342970-75102
SKU:
342970-75102
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
Circuit Board w/ Time Delay Relay, HK61EA006
SKU:
HK61EA006
Carrier
Motor Arm, 330426-406
SKU:
330426-406
Carrier
Replacement Blower Wheel, LA22LA095
SKU:
LA22LA095
Carrier
Motor Mount Band, P251-0078
SKU:
P251-0078
Carrier
Wiring Harness, 327905-701
SKU:
327905-701
Carrier
Connector, HY90AZ021
SKU:
HY90AZ021
Carrier
Fan Coil Filter 16.5" x 21.5" x 1", 317659-402
SKU:
317659-402
Carrier
Wiring Harness 322027-701
SKU:
322027-701
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video