Apply to be a TradeMaster!
Main product image of Fan Coil Filter 16.5" x 21.5" x 1", 317659-402
Magnifying glass
Hover image to zoom

Fan Coil Filter 16.5" x 21.5" x 1", 317659-402

Brand:
Carrier
SKU:
317659-402
Rating:
(18)
Q&A:
(2)
Fan Coil Filter 16.5" x 21.5" x 1", 317659-402
Magnifying glass
Hover image to zoom
$50.15 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Carrier 317659-402 Filter (Fan Coil Filter 16.5" x 21.5" x 1")
An official OEM fan coil air filter used in compatible Carrier HVAC equipment to trap airborne pollutants and help maintain proper airflow and system performance.

Key Features:
  • Official OEM Filter 317659-402 for Carrier HVAC equipment
  • Filter dimensions: 16.5" x 21.5" x 1"
  • This item replaces KFAFK0201MED

Compatibility & Applications:
  • Listed for Carrier HVAC equipment
  • Intended as a fan coil filter in the listed size
  • Must only be used where the manufacturer specifies this exact part number: 317659-402

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician or a homeowner following the equipment instructions for filter access and orientation.

Maintenance & Troubleshooting:
  • Carrier explains that air filters are typically located in or near the air handler and are used to trap airborne pollutants, helping keep system components cleaner and maintain airflow.
  • A dirty or clogged filter can restrict airflow, which can reduce performance, increase energy use, and place additional strain on components.
  • If comfort or airflow issues persist after replacement, confirm the filter is correctly seated and that the correct size/part number is installed.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Filter Door Assembly, 342970-75102
SKU: 342970-75102
Carrier

Product Reviews

4.83 out of 18 reviews
100% would recommend this product
4.83
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Works like a charm

I use the air filter for my central air unit. How close my unit now cools the house quicker and I'm happy
smoothbrother2002
Philadelphia Pennsylvania
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product just as advertised

Boxed well and arrived as promised
RB
Branson, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as listed would buy again

Bought for spare so I can clean one and let one dry
Jack
Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service and filters

The quality of the filters I purchased were top rate and the service I received from supplyhouse was first class. The filters came earlier than they were estimated to arrive, and they were boxed with so much care as to not damage the filters. You just don't find with a company with this high level of customer service anymore.
Happy customer
Cape Cod Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and I will buy from Supply House again & again

I use this in my Central AC. Great quality!
Reanie
Lewisburg PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer service

I was having a problem finding the filter for my AC so I used to question section and sent a picture of all the numbers on my unit. They told me what I needed, I bought it and it was perfect.
Mark
Lakewood Ranch FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again and again

The product is working just fine. I ordered my filter and received it in two days.
Mo The Home Owner
Philadelphia, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent and Easy

That was the easiest, smoothest order ever. A simple search of my AC unit, filter was exact macth. And it was delivered within days.
Sherry Berry
Ft. Washington, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is the only place that I have found that I can purchase this filter.
John
Wilkes-Barre Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Long lasting filter

We are satisfied with this sturdy Carrier filter.
Pearl
Long Branch, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the MERC rating of this filter?

Asked by Jose 4 years ago

Add your answer

* Required Field

Q: Can you can give more details for this filter such as size dimensions? The numbers on my current filter read 317659-402 and KFAFKO212ME}. Thank you. ~Cathe~

Asked by Cathe 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a Carrier fan coil filter and the dimensions are 16.5 x 21.5 x 1.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy