Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PG8HAA048100AAJA Parts - Payne Furnace
Brand:
Payne
SKU:
PG8HAA048100AAJA
Description
–
Payne Furnace PG8HAA048100AAJA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
LP to NG Conversion Kit, KGAPN3901ALL
SKU:
KGAPN3901ALL
Carrier
NG to LP Conversion Kit, KGANP4601ALL
SKU:
KGANP4601ALL
Carrier
Conversion Kit, EF39ZW037
SKU:
EF39ZW037
Carrier
Nat To Reg.LP Kit Gas Valve - Spring, EF39ZW023
SKU:
EF39ZW023
Carrier
Ignition Control Board LH660011
SKU:
LH660011
Carrier
440V Single Oval Run Capacitor, 7.5 MFD, P291-0754
SKU:
P291-0754
Carrier
Carrier Switch, HR54ZA003
SKU:
HR54ZA003
Carrier
120V Primary 24V Secondary 40VA Transformer, 1170003-HEIL
SKU:
1170003-HEIL
Heil Quaker (ICP)
Capacitor Boot, P281-0003
SKU:
P281-0003
Carrier
Blower Wheel, LA22LA014
SKU:
LA22LA014
Carrier
Part Assembly, Orifice , 323267-701
SKU:
323267-701
Carrier
Burner Orifice for LP, 323269-704
SKU:
323269-704
Carrier
Orifice Part Assembly #43
SKU:
323267-702
Carrier
Natural Burner Orifice, 323267-703
SKU:
323267-703
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video