Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PG8JAA060155AFJA Parts - Payne Furnace
Brand:
Payne
SKU:
PG8JAA060155AFJA
Description
–
Payne Furnace PG8JAA060155AFJA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
55
Replacement Parts
Ignitor Bracket, 329749-401
SKU:
329749-401
Carrier
Door Bracket, 336698-401
SKU:
336698-401
Carrier
Harness, 336897-701
SKU:
336897-701
Carrier
NG to LP Conversion Kit, KGANP4601ALL
SKU:
KGANP4601ALL
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Cover Box Aux J, 336881-701
SKU:
336881-701
Carrier
Gasket Kit, 336920-751
SKU:
336920-751
Carrier
Bracket BlowerMounting, 336527-414
SKU:
336527-414
Carrier
Mounting Brkt, 336542-401
SKU:
336542-401
Carrier
Part Assembly, Orifice , 323267-701
SKU:
323267-701
Carrier
Blower Door Safety Switch, HR54ZA006
SKU:
HR54ZA006
Carrier
Orifice Part Assembly #43
SKU:
323267-702
Carrier
Cell Panel Kit, 326624-757
SKU:
326624-757
Carrier
DPST 24V Pilot Duty Relay, HN61KK324
SKU:
HN61KK324
Carrier
Natural Burner Orifice, 323267-703
SKU:
323267-703
Carrier
3/4 HP CCW 115V 1075 RPM, 3 Speed 48FR Blower Motor, HC46TQ113
SKU:
HC46TQ113
Carrier
Blower Housing Replacement, 336919-756
SKU:
336919-756
Carrier
Gasket Outlet, 327259-406
SKU:
327259-406
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video