Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PG8MAA036070 Parts - Payne Furnace
Brand:
Payne
SKU:
PG8MAA036070
Description
–
Payne Furnace PG8MAA036070
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
Door Switch Bracket, 326706-401
SKU:
326706-401
Carrier
Blower Wheel LA22RA101
SKU:
LA22RA101
Carrier
Limit Switch HH18HA493
SKU:
HH18HA493
Carrier
Top Plate, 326612-401
SKU:
326612-401
Carrier
Burner Assembly, 326643-702
SKU:
326643-702
Carrier
Limit Switch M/R, Opens 350°F, HH18HA495
SKU:
HH18HA495
Carrier
Gasket Replacement, 327257-401
SKU:
327257-401
Carrier
Gasket Replacement, 327260-401
SKU:
327260-401
Carrier
1/3 HP Blower Motor, HB41TQ113
SKU:
HB41TQ113
Carrier
Vent Elbow Kit, 326629-751
SKU:
326629-751
Carrier
Gas Valve Kit w/ Manifold 70BTU, 327972-752
SKU:
327972-752
Carrier
Bryant Brand Badge, 312250-406
SKU:
312250-406
Carrier
Door Assembly, 326614-701
SKU:
326614-701
Carrier
Gasket Inlet, 327258-402
SKU:
327258-402
Carrier
Panel Support Clip, 326618-402
SKU:
326618-402
Carrier
Blower Assembly Replacement, 326617-704
SKU:
326617-704
Carrier
Limit Switch HH18HA499
SKU:
HH18HA499
Carrier
Cell Panel Kit, 326704-752
SKU:
326704-752
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video