Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH10JA018000ABAA Parts - Payne Heat Pump
Brand:
Payne
SKU:
PH10JA018000ABAA
Description
–
Payne Heat Pump PH10JA018000ABAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
42
Replacement Parts
Retainer for Piston, AU35QA272
SKU:
AU35QA272
Carrier
5/8" Reversing Valve w/ 24V Coil, EF17BZ118
SKU:
EF17BZ118
Carrier
Raceway, 319421-301
SKU:
319421-301
Carrier
Check Valve Replacement, 321097-201
SKU:
321097-201
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
Cap-Stem (Suction) 5/8",3/4", 328963-752
SKU:
328963-752
Carrier
Fan Guard, 323474-401
SKU:
323474-401
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
115/208/230V 60VA Transformer, HT01AW229
SKU:
HT01AW229
Carrier
Sweat Adapter 318423-701
SKU:
318423-701
Carrier
Therminal Board, HY84HA074
SKU:
HY84HA074
Carrier
Carrier Motor Master/Drive, 32LT660004
SKU:
32LT660004
Carrier
Piston, EA52PH040
SKU:
EA52PH040
Carrier
Contactor, 24V Coil 25 Amp, HN51KB024
SKU:
HN51KB024
Carrier
Grommet, 312251-201
SKU:
312251-201
Carrier
Compressor Plug, 312906-446
SKU:
312906-446
Carrier
DPST 24V Pilot Duty Relay, HN61KK324
SKU:
HN61KK324
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video